!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUEEZE DISPENSER TUBE, FOR 50 ML TUBES, BLACK/SILVER

SQUEEZE DISPENSER TUBE, FOR 50 ML TUBES, BLACK/SILVER

LOCTITE

SQUEEZE DISPENSER TUBE, FOR 50 ML TUBES, BLACK/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUEEZE DISPENSER TUBE, FOR 50 ML TUBES, BLACK/SILVER

SQUEEZE DISPENSER TUBE, FOR 50 ML TUBES, BLACK/SILVER

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1083845
  • Mfr. Model # 1083845
  • UNSPSC # 44121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Product Details

This tube squeeze dispenser is black, silver. It is designed for use on improves bead positioning for anaerobic flange and gasket sealing applications. This tube squeeze dispenser features accepts 50 ml squeeze tubes, accurate positioning of nozzle for accurate beads, high mechanical advantage, smooth consistent flow output. In addition, it is for use with 50 ml tubes, it is for dispensing Loctite adhesives.

Technical Specs

  • Item Tube Squeeze Dispenser
  • Colour Black, Silver
  • Features Accepts 50 mL Squeeze Tubes, Accurate Positioning of Nozzle for Accurate Beads, High Mechanical Advantage, Smooth Consistent Flow Output
  • Product Type Squeeze Dispenser
  • Type Adhesive
  • Capacity 50 mL
  • Dispenses Loctite Adhesives
  • For Use With 50 mL Tubes
  • Application Improves Bead Positioning For Anaerobic Flange And Gasket Sealing Applications

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list