!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPENSER - WHT/WHT PURELL LTX-7

DISPENSER - WHT/WHT PURELL LTX-7

GOJO

DISPENSER - WHT/WHT PURELL LTX-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER - WHT/WHT PURELL LTX-7

DISPENSER - WHT/WHT PURELL LTX-7

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ1320-04
  • Mfr. Model # 1320-04
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.81 lbs

Product Details

New PURELL Advanced offers next-generation germ-fighting protection in a formulation that's clinically proven to help maintain skin health. Nothing is as hard on germs or as easy on hands as new PURELL Advanced, available in green certified formulas.

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer Dispenser
  • Dispenser Mount Type Wall
  • Hygiene Form Liquid
  • Dispenser Colour White
  • For Use With 1303-03, 1304-03, 1305-03, 1306-03
  • Height 8 1/4 in
  • Depth 4 in
  • Features Reliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Requires (4) D-Cell Batteries. Batteries Not Included.
  • Item Hand Sanitizer Dispenser
  • Hygiene Series LTX-7(TM)
  • Operation Mode Automatic
  • Refill Size 700 mL
  • Material ABS
  • Finish Matte
  • Width 5 3/4 in
  • Standards Complies with Current FDA regulations for cosmetic and/or over-the-counter drug products
  • Includes Mounting/Installation Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list