!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISH GRINDING WHEEL, TYPE 12, 6 IN X ½ IN X 1¼ IN, 32A60-JVBE, 5 PK

DISH GRINDING WHEEL, TYPE 12, 6 IN X ½ IN X 1¼ IN, 32A60-JVBE, 5 PK

NORTON

DISH GRINDING WHEEL, TYPE 12, 6 IN X ½ IN X 1¼ IN, 32A60-JVBE, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISH GRINDING WHEEL, TYPE 12, 6 IN X ½ IN X 1¼ IN, 32A60-JVBE, 5 PK

DISH GRINDING WHEEL, TYPE 12, 6 IN X ½ IN X 1¼ IN, 32A60-JVBE, 5 PK

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $578.91 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN66252836966
  • Mfr. Model # 66252836966
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Technical Specs

  • ItemDish Grinding Wheel
  • Back Thickness5/16 in
  • Connector TypeUnthreaded Hole
  • Overall Diameter6 in
  • Rim Thickness3/8 in
  • Compatible Tool TypeTool and Cutter Grinder
  • Wheel HardnessJ
  • Maximum Operating Speed4,140 RPM
  • ColourPurple
  • Series32A
  • Abrasive Material Aluminum Oxide
  • Connector Size 1 1/4 in
  • Grit 60
  • Overall Thickness 1/2 in
  • Primary Material Application Aluminum, Cast Iron, Stainless Steel, Tool Steel
  • Specification 32A60-JVBE
  • Wheel Type Type 12
  • Bond Type Vitrified
  • Grade Medium
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list