!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCLOSED DISCONNECT SWITCH, NON-FUSIBLE, 60 A, THREE PHASE, 600V AC, NON-METALLIC

ENCLOSED DISCONNECT SWITCH, NON-FUSIBLE, 60 A, THREE PHASE, 600V AC, NON-METALLIC

SCHNEIDER ELECTRIC

ENCLOSED DISCONNECT SWITCH, NON-FUSIBLE, 60 A, THREE PHASE, 600V AC, NON-METALLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED DISCONNECT SWITCH, NON-FUSIBLE, 60 A, THREE PHASE, 600V AC, NON-METALLIC

ENCLOSED DISCONNECT SWITCH, NON-FUSIBLE, 60 A, THREE PHASE, 600V AC, NON-METALLIC

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $303.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQMD3604X
  • Mfr. Model # MD3604X
  • UNSPSC # 39122331
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Product Details

This enclosed disconnect switch has three poles and three phases. It measures 5 inch W x 4¼ inch depth x 8¼ inch H. This enclosed disconnect switch meets the standards for CSA, UL 98, UL. It is red.

Technical Specs

  • Item Enclosed Disconnect Switch
  • Current Rating 60 A
  • Enclosure Type Enclosed
  • Height 8 1/4 in
  • Horsepower @ 480V AC 40 hp
  • Housing Material Non-Metallic
  • NEMA Enclosure Rating 1, 12, 3, 3R, 4, 4X
  • Number of Poles 3
  • Phase Three
  • Standards CSA Certified, UL 98, UL Listed
  • Width 5 in
  • Contact Form 3PST
  • Depth 4 1/4 in
  • Environment Indoor, Outdoor
  • Horsepower @ 240V AC 20 hp
  • Horsepower @ 600V AC 40 hp
  • IP Rating IP66
  • Neutral Assembly Included Yes
  • Number of Wires 4
  • Protection Method Non-Fusible
  • Voltage 600V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list