!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISCONNECT SWITCH,5.1INHX5.1INWX5.2IND

DISCONNECT SWITCH,5.1INHX5.1INWX5.2IND

DAYTON

DISCONNECT SWITCH,5.1INHX5.1INWX5.2IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISCONNECT SWITCH,5.1INHX5.1INWX5.2IND

DISCONNECT SWITCH,5.1INHX5.1INWX5.2IND

DAYTON

Clearance Price :
$79.89 / EACH

Your Price : $319.57 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS35JF56
  • Mfr. Model # 35JF56
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Enclosed Disconnect Switch
  • Current Rating 40 A
  • Enclosure Type Enclosed
  • Height 5 in
  • Housing Material Polycarbonate
  • NEMA Enclosure Rating 12, 3R, 4, 4X
  • Number of Poles 3
  • Phase Three
  • Standards UL 98, UL/CSA
  • Width 5 in
  • Contact Form 3PST
  • Depth 5 1/4 in
  • Environment Indoor, Outdoor
  • Horsepower @ 600V AC 20 hp
  • IP Rating IP65
  • Neutral Assembly Included No
  • Number of Wires 3
  • Protection Method Non-Fusible
  • Voltage 600V AC

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list