!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC TUMBLER CAM DOOR LOCK,BRGTBRS,

DISC TUMBLER CAM DOOR LOCK,BRGTBRS,

COMPX NATIONAL

DISC TUMBLER CAM DOOR LOCK,BRGTBRS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC TUMBLER CAM DOOR LOCK,BRGTBRS,

DISC TUMBLER CAM DOOR LOCK,BRGTBRS,

COMPX NATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TYF8
  • Mfr. Model # C8704-C346A-3
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Cabinet Lock Type Cabinet and Drawer Dead Bolt Locks
  • For Material Thickness 15/16 in
  • Lock Body Dimensions 1 3/4 in x 1 1/2 in x 1 3/16 in
  • Key Code C346A
  • Lock Body Shape Round
  • Lock Orientation Horizontal Left
  • Key Retaining No
  • Throw Length 1/8 in
  • Cylinder Diameter 7/8 in
  • Latch Bolt Shape Rectangle
  • Lock Body Finish Brass
  • Lock Brand COMPX
  • Series C8704
  • Unlocking Radius Half-turn
  • Latch Bolt Projection 1/8 in
  • Keying Keyed Alike
  • Mounting Hole Dia. 29/32 in
  • Distance Between Mounting Holes 1 7/16 in
  • Mounting Style Through Hole
  • Number of Mounting Holes 3
  • For Material Wood
  • Interchangeable Core No
  • Standards BIFMA
  • Includes Mounting Hardware Yes
  • Lock Body Colour Gold
  • Lock Body Material Zinc Die-Cast
  • Mounting Hardware Required Yes
  • Unlock Turn Direction Clockwise
  • Number of Keys 0
  • Rear Projection 11/32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list