!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISC SANDER

DISC SANDER

DYNABRADE

DISC SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISC SANDER

DISC SANDER

DYNABRADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,610.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYD52657
  • Mfr. Model # 52657
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

7 inch industrial-duty angle sander. Features 360 degree rotational exhaust system, cast aluminum tool housing and handle, safety lock throttle lever to prevent accidental start-up and an insulated throttle handle providing additional comfort and insulati

Technical Specs

  • Item Right Angle Air Disc Sander
  • HP 1.3
  • Average CFM @ 15 Second Run Time 10.00
  • Free Speed 6,000 RPM
  • Exhaust Type Rotational
  • Min. Hose Size 3/8"
  • Required Pressure 90 PSI
  • Handle Material Rubber
  • Throttle Lever
  • Vacuum/Non-Vacuum Non-Vacuum
  • Application Weld Removal, Joint Prep and Finishing
  • Duty Industrial
  • Pad Size 7"
  • CFM @ Full Load 40.0
  • Spindle Size 5/8"-11
  • Air Inlet 3/8" NPT
  • Overall Length 10"
  • Variable Speed No
  • Housing Material Rubber
  • Pad Face Type Rubber
  • Tool Weight 4.5 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list