!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL THERMOSTAT,1H,1C, NON-PROG

DIGITAL THERMOSTAT,1H,1C, NON-PROG

DAYTON

DIGITAL THERMOSTAT,1H,1C, NON-PROG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL THERMOSTAT,1H,1C, NON-PROG

DIGITAL THERMOSTAT,1H,1C, NON-PROG

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6EEA2
  • Mfr. Model # 6EEA2
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Low Voltage Thermostat
  • Changeover Type Manual
  • Control Type Push Button
  • Differential Type Adjustable
  • Display Type Digital
  • Fan Settings Auto, Circulate, On
  • Includes Positive Off Yes
  • Maximum Control Temperature 95 Degrees F
  • Mounting Direction Horizontal
  • Number of Heating Stages - Conventional System 1
  • Number of Heating Stages - Heat Pump System 1
  • Overall Depth 1 7/16 in
  • Overall Width 5 1/2 in
  • System Settings Auto
  • Temperature Scale Fahrenheit/Celsius
  • Thermostat Type Low Voltage
  • Backlit Screen Colour Green
  • Battery Type (2) AA Batteries
  • Filter Change Reminder Yes
  • Housing Colour White
  • Includes 2 AA Batteries
  • Minimum Operating Humidity 5 %
  • Maximum Operating Temperature 95 Degrees F
  • Mounting Location Wall
  • Temperature Limiting No
  • Temporary Program Override No
  • Application Heat and Cool
  • Compatible System Type Electric Forced Air Furnaces, Fan Coil Units, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt, PTAC
  • Dehumidification Control No
  • Digit Size Standard
  • Dual Transformer Compatible Yes
  • Humidification Control No
  • Minimum Control Temperature 45 Degrees F
  • Key Pad Lockout No
  • Number of Cooling Stages - Conventional System 1
  • Number of Cooling Stages - Heat Pump System 1
  • Number of Zones 1
  • Overall Height 3 3/4 in
  • Shape Rectangle
  • Temperature Differential 1.5 Degrees F
  • Terminal Designations C, G, R, RC/O, RH/B, W, Y
  • Voltage 24V AC
  • Backlit Type Touch Activated
  • Electrical Connection Type Screw Terminals
  • Frequency 50 Hz, 60 Hz
  • Housing Material Plastic
  • Maximum Operating Humidity 95 %
  • Minimum Operating Temperature 45 Degrees F
  • Millivolt Compatible No
  • Mounting Type Surface Mount
  • Temperature Sensitivity +/-1.5 Degrees F
  • Temporary Temperature Hold No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list