!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL PANEL MOUNT,NTC,-58 TO 158

DIGITAL PANEL MOUNT,NTC,-58 TO 158

APPROVED VENDOR

DIGITAL PANEL MOUNT,NTC,-58 TO 158 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PANEL MOUNT,NTC,-58 TO 158

DIGITAL PANEL MOUNT,NTC,-58 TO 158

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF13E396
  • Mfr. Model # 13E396
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Digital Panel Mount Thermometer
  • Sensor Type NTC Thermistor
  • Scale Celsius, Fahrenheit
  • Mounting Location Surface Mount
  • Minimum Temperature °F -58 Degrees F
  • Minimum Temperature °C -50 Degrees C
  • Temperature Resolution F 0.1 Degrees F
  • Temperature Accuracy +/-1.8 Degrees F at -4 Degrees to 86 Degrees F, Out of Range +/--3.6 Degrees F
  • Application Refrigerator/Freezer
  • Display Height 0.4 in
  • Digit Height 0.4 in
  • Power Source Details (1) AAA
  • Probe Length 1.25 in
  • Display Type LCD
  • Cable Length 3 ft
  • Number of Digits 4
  • Overall Dimensions 4.45 in L x 4 in W x 1 in H
  • Battery Run Time 1,000 hr
  • Functions Degrees F/ Degrees C Switchable
  • Includes Batteries Yes
  • Sampling Rate 60 sec
  • Voltage 1.5 V DC
  • Thermometer Type Surface-Mount Refrigeration Digital Thermometer
  • Scale Type Digital
  • Mounting Type Screw Holes
  • Plate Style Single-Gang
  • Maximum Temperature °F 158 Degrees F
  • Maximum Temperature °C 70 Degrees C
  • Temperature Resolution C 0.1 Degrees C
  • Includes NIST-Traceable Certificate No
  • Display Size 0.4 in H x 1.34 in W
  • Digital Display 0.4 in H x 1.34 in W Display with 4-Digit LCD - 0.4 in Digit Height
  • Power Source Solar With Battery Back-Up (AAA Battery Sold Separately)
  • Primary Scale Temperature
  • Probe Diameter 0.203 in
  • Display Features LCD Display
  • Backlit No
  • NSF Rated Yes
  • Temperature Range -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
  • Battery Type (1) AAA
  • Included Probe Types 1 1/4 in x 1 1/4 in RTD Probe with 3 ft Cable
  • Manufacturer Warranty Length 3 yr
  • Sensor Technology RTD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list