!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL PANEL MOUNT,EXTERNAL,-58TO1

DIGITAL PANEL MOUNT,EXTERNAL,-58TO1

GENERAL

DIGITAL PANEL MOUNT,EXTERNAL,-58TO1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL PANEL MOUNT,EXTERNAL,-58TO1

DIGITAL PANEL MOUNT,EXTERNAL,-58TO1

GENERAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LPF1
  • Mfr. Model # AQ150
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 183
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Digital Panel Mount Thermometer
  • Scale Type Digital
  • Temperature Range -58 Degrees to 158 Degrees F/-50 Degrees to 70 Degrees C
  • Mounting Style Magnets, Suction Cups
  • Probe Length 10 ft
  • Process Connection 10 ft Cable
  • Accuracy +/-1.8 Degrees F/ +/-1 Degrees C (Otherwise), +/-1 Degrees F/ +/-0.5 Degrees C (-4 Degrees to 122 Degrees F/-20 Degrees to 50 Degrees C)
  • Construction ABS Plastic Housing with Plastic Lense and Plastic Probe
  • Backlit Yes
  • Display Type LCD
  • Digit Height 5/8 in
  • Number of Digits 4
  • Power Source Battery
  • Temperature Alarm Yes
  • Battery Type (1) CR2032
  • Housing Material ABS
  • Manufacturer Warranty Length 1 yr
  • Sensor Technology Semi-Conductor
  • Thermometer Type Panel-Mount Digital Thermometer
  • Temperature Scale Fahrenheit/Celsius
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Probe Diameter 0.0625 in
  • Probe Technology Semi-Conductor - 1/16 in Dia x 10 ft L Probe
  • Includes NIST-Traceable Certificate No
  • 3-A Certified No
  • Cable Length 10 ft
  • Display Size 0.82 in H x 1.88 in W
  • Digital Display 0.82 in x 1.88 in Display with 4-Digit Backlit LCD - 5/8 in Digit Height
  • Lens Material Plastic
  • NSF Rated No
  • Power Source Details CR2032 Battery
  • Waterproof Yes
  • Alarm Style Audible
  • Includes Batteries Yes
  • Probe Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list