!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL OSCILLOSCOPE,60 MHZ BANDWIDTH

DIGITAL OSCILLOSCOPE,60 MHZ BANDWIDTH

FLUKE

DIGITAL OSCILLOSCOPE,60 MHZ BANDWIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL OSCILLOSCOPE,60 MHZ BANDWIDTH

DIGITAL OSCILLOSCOPE,60 MHZ BANDWIDTH

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,958.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE190062IIIS
  • Mfr. Model # FLUKE-190-062-III-S
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Item Digital Oscilloscope
  • Channels 2
  • True RMS Yes
  • Max./Min. Sweep Speed 10 nsec/div to 4 sec/div
  • Max. Record Length 10k/ Channel
  • Real Time Clock Yes, Provides Date and Time Stamp Information for ScopeRecord, for 100 Screen Replay Sequences and for TrendPlot Recordings
  • Input Sensitivity With 10:1 Probe, 20 mV to 1000 V/div_x000B: With 100:1 Probe, 200 mV to 10 kV/div _x000B: Direct (1:1), 2 mV to 100 V/div
  • Glitch Capture Yes
  • Safety Rating CAT III 1000V/CAT IV 600V
  • Battery Life Up to 3 hr
  • Calibration Certificate Yes
  • Manufacturers Warranty Length 1 yr (Accessories), 3 yr (Instrument)
  • Bandwidth (MHz) 60 MHz
  • Display Full Color LCD
  • Sampling Rate 5 GS/sec
  • Waveform / Measurement Stored Two Multiple Input ScopeRecord Waveforms Can Be Saved Internally for Later Recall And Analysis
  • FFT Analysis Yes
  • Triggering Mode Automatically Sets Up and Continuously Adjusts
  • Persistence Off, Short, Medium, Long, Infinite and Envelope Mode
  • Interface USB
  • Battery Type Rechargeable Li-Ion
  • Features 10,000 Points per Trace Waveform Capture (Scope Mode), 4 Independently Floating Isolated Inputs Up to 1000V, 999 Count DMM (2-ch Models: Insulated 5,000 Counts DMM Built-In), Automatic Capture and Replay of 100 Screens, Connect-and-View(TM) Triggering, Frequency Spectrum Analysis Using FFT-Analysis, ScopeRecord(TM) Roll Mode, TrendPlot(TM) Paperless Recorder Mode with Deep Memory, Up to 5 GS/s High-Speed Sampling
  • Includes (2) VPS421-x Ruggedized Voltage Probe, 150 MHz, 100:1, BC190/830 Power Adapter/Charger, BP290 Li-Ion Battery Single Capacity, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, SCC-293 Kit, TL175 Test Lead Set, Universal Power Cord Set, USB Interface Cable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list