!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL OSCILLOSCOPE,500 MHZ BANDWIDTH

DIGITAL OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

DIGITAL OSCILLOSCOPE,500 MHZ BANDWIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL OSCILLOSCOPE,500 MHZ BANDWIDTH

DIGITAL OSCILLOSCOPE,500 MHZ BANDWIDTH

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17,257.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKEMDA550III
  • Mfr. Model # FLUKE-MDA-550-III
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.3 lbs

Technical Specs

  • Item Digital Oscilloscope
  • Channels 4
  • True RMS Yes
  • Max. Record Length 10k/ Channel
  • Input Sensitivity With 10:1 Probe, 20 mV to 1000 V/div_x000B: With 100:1 Probe, 200 mV to 10 kV/div _x000B: Direct (1:1), 2 mV to 100 V/div
  • Interface USB
  • Battery Type Rechargeable Li-Ion
  • Features Measure Additional Electrical Parameters, Measure Key Motor Drive Parameters, Provides Guided Measurements, Quickly and Easily Create Reports, Simplified Measurement Setup
  • Includes (1) VPS410-II-x Voltage Probe, 500 MHz, 10:1, (3) i400s Current Clamp, (3) VPS421-x Ruggedized Voltage Probe, 150 MHz, 100:1, BC190/830 Power Adapter/Charger, BP291 Li-Ion Battery Double Capacity, C437-II Hardcase, with Rollers, FlukeView-2 Demo Software Download, Hand Strap (Installed), Hang Strap, Universal Power Cord Set, USB Interface Cable
  • Bandwidth (MHz) 500 MHz
  • Display Color LCD
  • Max./Min. Sweep Speed 1 nsec/div to 4 sec/div
  • Real Time Clock Yes
  • Glitch Capture Yes
  • Safety Rating CAT III 1000V/CAT IV 600V
  • Battery Life Up to 3 hr
  • Calibration Certificate Yes
  • Manufacturers Warranty Length 1 yr (Accessories), 3 yr (Instrument)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list