!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETR,1,000V,7.3IN D,1.7IN H

DIGITAL MULTIMETR,1,000V,7.3IN D,1.7IN H

FLUKE

DIGITAL MULTIMETR,1,000V,7.3IN D,1.7IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETR,1,000V,7.3IN D,1.7IN H

DIGITAL MULTIMETR,1,000V,7.3IN D,1.7IN H

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,568.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MR10
  • Mfr. Model # FLK179CWG
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.695 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-(1.0% + 3)
  • Data HoldYes
  • Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement1,000V
  • Maximum AC Current Measurement10 A
  • Maximum DC Current Measurement10 A
  • Basic AC Current Accuracy+/-(1.5% + 3)
  • Frequency Measurement Accuracy+/-(0.1% + 1)
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response CalculationTRMS
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery Size9V
  • Capacitance Measurement Resolution1 nF
  • Data LoggingYes
  • Diode TestYes
  • Duty CycleNo
  • Fuse AccessYes
  • Manufacturers Warranty LengthLifetime
  • Maximum Frequency Measurement100 kHz
  • Maximum Storage Temperature140 Degrees F
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement0V
  • Minimum DC Current Measurement0 A
  • Minimum Frequency Measurement0.01 Hz
  • Minimum Storage Temperature-22 Degrees F
  • Minimum/Maximum MemoryYes
  • Overall Height1.7 in
  • Software IncludedNo
  • Weight420 g
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.09% + 2 Digits
  • Basic DC Current Accuracy +/-(1.0% + 3)
  • Maximum AC Voltage Measurement 1,000V
  • Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster
  • Calibration Certificate Included Yes
  • Multimeter Style Full Size - Basic Features
  • Capacitance Measurement Accuracy +/-(1.2% + 2)
  • Bluetooth Compatible No
  • Dustproof No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy +/-(1.0% + 10)
  • Resistance Measurement Accuracy +/-0.9%
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Computer Interface Connection Type None
  • Depth 7.3 in
  • Display Type Backlit LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Includes 80BK Temperature Probe, Installed 9V Battery, Quick Reference Guide, Test Leads
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Resistance Measurement 50 megaohm
  • Maximum Temperature Measurement 752 Degrees F
  • Minimum AC Current Measurement 0 A
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0V
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Temperature Measurement -40 Degrees F
  • NIST Certification By Manufacturer Techni-Tool
  • Overall Width 3.5 in
  • Standards CSA, EN61010-1, TUV, UL, VDE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list