!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,PEN,BACKLIT LCD

DIGITAL MULTIMETER,PEN,BACKLIT LCD

EXTECH

DIGITAL MULTIMETER,PEN,BACKLIT LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,PEN,BACKLIT LCD

DIGITAL MULTIMETER,PEN,BACKLIT LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT381676A
  • Mfr. Model # 381676A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-0.8%
  • Data HoldYes
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600 V
  • Special FeaturesAuto Power Off, Built-In NCV Detector, Logic Test, Low Battery Indication
  • Calibration Certificate IncludedNo
  • Multimeter StylePen
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • AC Response CalculationAverage
  • AC Current Measurement Resolution0.01 mA
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Battery SizeAAA
  • Data LoggingNo
  • DC Voltage Measurement Resolution0.1 V
  • Diode TestYes
  • Duty CycleNo
  • Manufacturers Warranty Length1 yr
  • Maximum Resistance Measurement20 megaohm
  • Minimum AC Voltage Measurement0 V
  • Minimum DC Voltage Measurement0 V
  • Minimum/Maximum MemoryMax
  • Overall Width1.5 in
  • Resistance Measurement Resolution0.1 ohm
  • Weight4.6 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.70% + 2 Digits
  • Basic DC Current Accuracy +/-1.5%
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 2,000
  • Maximum AC Current Measurement 200 mA
  • Maximum DC Current Measurement 200 mA
  • Basic AC Current Accuracy +/-2%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Resistance
  • Resistance Measurement Accuracy +/-1%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 0.01 mA
  • Depth 1.1 in
  • Display Type LCD
  • Includes Alligator Clips, Battery, Test Leads
  • Maximum Frequency Measurement 20 MHz
  • Minimum AC Current Measurement 0 mA
  • Minimum DC Current Measurement 0 mA
  • Minimum Frequency Measurement 0 Hz
  • Overall Height 8.2 in
  • Peak Hold No
  • Standards CE, CUL, US
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list