!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER KIT,LCD,3 YR. WTY.

DIGITAL MULTIMETER KIT,LCD,3 YR. WTY.

FLUKE

DIGITAL MULTIMETER KIT,LCD,3 YR. WTY. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER KIT,LCD,3 YR. WTY.

DIGITAL MULTIMETER KIT,LCD,3 YR. WTY.

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,420.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48RH42
  • Mfr. Model # FLK279FC/IFLEX
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 151
  • Shipping Weight 3.94 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy45 Hz to 65 Hz: 1.0 % + 365 Hz to 200 Hz: 4.0 % + 3200 Hz to 500 Hz: 15 % + 3
  • Data HoldYes
  • Maximum AC Voltage Measurement1,000 V
  • Instrument Counts6,000
  • Maximum AC Current Measurement2,500 A
  • Multimeter StyleFull Size - Basic Features
  • Capacitance Measurement Accuracy1.2 % + 2
  • Bluetooth CompatibleYes
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy+/-5 Degrees C or +/-5 %
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryLithium-Ion
  • Battery Voltage7.4V
  • Data LoggingYes
  • Depth2.3 in
  • Display TypeLCD
  • Frequency Measurement Resolution45 Hz
  • Manufacturers Warranty Length3 yr
  • Maximum Frequency Measurement1 kHz
  • Maximum Resistance Measurement50 megaohm
  • Maximum Temperature Measurement392 Degrees F
  • Minimum AC Voltage Measurement0 V
  • Minimum DC Voltage Measurement0 V
  • Minimum Operating Temperature14 Degrees F
  • Minimum Temperature Measurement-14 Degrees F
  • Overall Height8.5 in
  • Peak HoldNo
  • StandardsCE, CSA
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.09% + 2 Digits
  • Instrument Safety Rating CAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement 1,000 V
  • Special Features Digital Multimeter, Integrated iFLEX compatible, Integrated Thermal Imager
  • Calibration Certificate Included No
  • Basic AC Current Accuracy 3.0 % + 5
  • Frequency Measurement Accuracy 0.1 % + 1
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging Yes
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance, Temperature (IR)
  • AC Response Calculation TRMS
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size 7.4V
  • Computer Interface Connection Type Bluetooth, USB
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test Yes
  • Duty Cycle No
  • Includes (1 Pair) TL175 Test Leads, 45.72 cm (18 in) iFlex Flexible Current Probe, Hanging Strap, Quick Reference Guide, Rechargeable Lithium Ion Battery and Charger, Soft Carrying Case
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 0 A
  • Minimum Capacitance Measurement 2 nF
  • Minimum Frequency Measurement 2 Hz
  • Minimum Storage Temperature -4 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Width 3.7 in
  • Software Included No
  • Weight 1.75 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list