!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,8.8 IN H,IP52

DIGITAL MULTIMETER,8.8 IN H,IP52

FLUKE

DIGITAL MULTIMETER,8.8 IN H,IP52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL MULTIMETER,8.8 IN H,IP52

DIGITAL MULTIMETER,8.8 IN H,IP52

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,832.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE283FCPV
  • Mfr. Model # FLUKE-283FC/PV
  • UNSPSC # 41110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy1.0% +/- 3, 2.0% +/- 3
  • Data HoldYes
  • Instrument Safety RatingCAT III 1500V, CAT IV 1000V
  • Maximum DC Voltage Measurement1,500 V
  • Special Features2 Meter Drop Tested, Battery Indicator
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Advanced Features
  • Capacitance Measurement Accuracy+/-1.20 % + 2
  • Bluetooth CompatibleYes
  • DustproofNo
  • IP RatingIP52
  • Thermal ImagingNo
  • Parameters MeasuredAC Voltage, Capacitance, Continuity, DC Voltage, Frequency, Resistance
  • Resistance Measurement Accuracy+/-0.5% + 4
  • Auto Power OffNo
  • Battery AccessYes
  • Battery SizeAA
  • Capacitance Measurement Resolution1 nF
  • Data LoggingYes
  • DC Voltage Measurement Resolution0.001 V
  • Display TypeBacklit LCD
  • IncludesMagnetic Hanging Strap, Carrying Case, TL175-HV TwistGuard(TM) Silicone Test Leads
  • Maximum Capacitance Measurement9,999 uF
  • Maximum Resistance Measurement50 megaohm
  • Minimum AC Voltage Measurement6 V
  • Minimum DC Voltage Measurement6 V
  • Minimum Operating Temperature14 Degrees F
  • Minimum Storage Temperature-22 Degrees F
  • Overall Width4.1 in
  • StandardsCE, CSA, ETL, AMER, EMEA, IEC 61326-1, IEC 61326-2-2, UK CA
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy 0.09% +/- 3
  • Basic DC Current Accuracy +/-1.5%
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 60 A
  • Maximum DC Current Measurement 60 A
  • Basic AC Current Accuracy 1.0% +/- 3, 2.0% +/- 3
  • Frequency Measurement Accuracy +/-0.1% + 2
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • AC Response Calculation TRMS
  • AC Voltage Measurement Resolution 0.001 V
  • Auto Ranging Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 1.5V
  • Computer Interface Connection Type Bluetooth
  • DC Current Measurement Resolution 0.01 A
  • Depth 2.2 in
  • Frequency Measurement Resolution 0.01 Hz
  • Manufacturers Warranty Length Limited Lifetime
  • Maximum Frequency Measurement 99.99 kHz
  • Maximum Storage Temperature 158 Degrees F
  • Minimum Capacitance Measurement 1,000 nF
  • Minimum Frequency Measurement 99.99 Hz
  • Minimum Resistance Measurement 600 ohm
  • Overall Height 8.8 in
  • Resistance Measurement Resolution 0.1 ohm
  • Weight 1.5 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list