!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,600V,10A,40 MOHMS

DIGITAL MULTIMETER,600V,10A,40 MOHMS

MILWAUKEE

DIGITAL MULTIMETER,600V,10A,40 MOHMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,600V,10A,40 MOHMS

DIGITAL MULTIMETER,600V,10A,40 MOHMS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $576.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL221720NST
  • Mfr. Model # 2217-20NST
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-2%
  • Data HoldYes
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600 V
  • Special FeaturesAuto Range to Millivolts and Milliamp Ranges, Contact Temperature Measurement from -40 to 752 Degrees F, Current Measurement to 10A AC/DC, Frequency Measurements from 10Hz to 50KHz, High Contrast, White on Black Display with Backlight for Easy Reading, Lo-Z Measurement to Eliminate Ghost Voltage, Rugged Over-Molding Increases Durability and User Grip, True-RMS for Accurate Measurement in All Applications, Wide Voltage Range to 600 Volts AC/DC
  • Calibration Certificate IncludedYes
  • Multimeter StyleFull Size - Basic Features
  • Capacitance Measurement Accuracy+/-1.90%
  • Bluetooth CompatibleNo
  • DustproofNo
  • IP RatingIP54
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response CalculationTRMS
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery SizeAA
  • Data LoggingNo
  • Display TypeLCD
  • IncludesDual Banana Thermocouple, Electrical Test Lead Set, Manual, (2) AA Batteries
  • Maximum Capacitance Measurement1,000 uF
  • Maximum Resistance Measurement40 megaohm
  • Maximum Temperature Measurement752 Degrees F
  • Minimum AC Current Measurement0 A
  • Minimum Capacitance Measurement10 pF
  • Minimum DC Voltage Measurement0 V
  • Minimum Operating Temperature14 Degrees F
  • Minimum Temperature Measurement-40 Degrees F
  • StandardsCE, cULus, EMC EN61326-1, EN61010-031 (Probes), EN61010-1, IEC/EN61010-1 2nd Edition for measurement Category III, 600 V, Pollution Degree 2, UL 61010-031 (Probes), UL 61010-1
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 2 Digits
  • Basic DC Current Accuracy +/-1.5%
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-1.5%
  • Frequency Measurement Accuracy +/-0.10%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy +/-1.00%
  • Resistance Measurement Accuracy +/-1.5%
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Computer Interface Connection Type None
  • Depth 6.5 in
  • Fuse Access Yes
  • Manufacturers Warranty Length 5 yr
  • Maximum Frequency Measurement 50 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 A
  • Minimum Frequency Measurement 10 Hz
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list