!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,600V,10 A,LCD,IP40

DIGITAL MULTIMETER,600V,10 A,LCD,IP40

EXTECH

DIGITAL MULTIMETER,600V,10 A,LCD,IP40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,600V,10 A,LCD,IP40

DIGITAL MULTIMETER,600V,10 A,LCD,IP40

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX410A
  • Mfr. Model # EX410A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-0.50%
  • Data HoldYes
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600V
  • Special FeaturesTrue RMS or Averaging measurements, Advanced functions of Capacitance, Frequency, and Duty Cycle. Top of the line model with built-in InfraRed Thermometer. Ergonomically designed housing
  • Calibration Certificate IncludedNo
  • Multimeter StyleCompact
  • Bluetooth CompatibleNo
  • DustproofNo
  • IP RatingIP40
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, DC Current, DC Voltage, Resistance, Temperature
  • Auto RangingNo
  • Battery Size9V
  • Depth2 in
  • Display TypeBacklit LCD
  • IncludesBattery, CAT III Test Leads, Hanging Strap, Holster with Built-In Test Lead Storage, Stand, Type K Bead Wire Temperature Probe
  • Maximum Resistance Measurement20 megaohm
  • Minimum AC Current Measurement0.1 mA
  • Minimum DC Current Measurement10 A
  • Minimum Resistance Measurement0.1 ohm
  • Overall Height7.4 in
  • StandardsCE
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50%
  • Basic DC Current Accuracy +/-0.50%
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-0.5%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • AC Response Calculation TRMS
  • Batteries Included Yes
  • Battery Voltage 9V
  • Diode Test Yes
  • Duty Cycle No
  • Manufacturers Warranty Length 2 yr
  • Maximum Temperature Measurement 1,382 Degrees F
  • Minimum AC Voltage Measurement 1 mV
  • Minimum DC Voltage Measurement 0.1 mV
  • Minimum Temperature Measurement -4 Degrees F
  • Overall Width 3.2 in
  • Weight 0.75 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list