!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

FLUKE

DIGITAL MULTIMETER,6.6 IN H,3.4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $733.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE115CAL
  • Mfr. Model # FLUKE-115 CAL
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
  • Data HoldYes
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600 V
  • Special FeaturesEasy One-Handed Operation of the Meter
  • Calibration Certificate IncludedYes
  • Multimeter StyleCompact - Basic Features
  • Capacitance Measurement Accuracy1.9% + 2
  • Bluetooth CompatibleNo
  • DustproofNo
  • IP RatingIP42
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • Resistance Measurement Accuracy+/-5%
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Data LoggingYes
  • Diode TestYes
  • Duty CycleNo
  • Fuse AccessYes
  • Manufacturers Warranty Length3 yr
  • Maximum Frequency Measurement50 kHz
  • Maximum Storage Temperature140 Degrees F
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement0 V
  • Minimum DC Current Measurement0 A
  • Minimum Frequency Measurement0.01 Hz
  • Minimum Resistance Measurement0.1 ohm
  • Minimum Temperature Measurement14 Degrees F
  • NIST Certification By ManufacturerTechni-Tool
  • Overall Width3.4 in
  • Pulse WidthNo
  • StandardsCSA, UL
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 2 Digits
  • Basic DC Current Accuracy 1.0% + 3
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy 1.5% + 3
  • Frequency Measurement Accuracy 0.1% + 2
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • AC Response Calculation TRMS
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 1 nF
  • Depth 1.8 in
  • Display Type Backlit LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Includes 4 mm PVC Insulated Test Lead, 9V Battery (Installed), Holster, Quick Reference Guide
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 122 Degrees F
  • Minimum AC Current Measurement 0 A
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Height 6.6 in
  • Peak Hold No
  • Software Included No
  • Weight 550 g
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list