!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,2.4 IN H,4 IN W

DIGITAL MULTIMETER,2.4 IN H,4 IN W

FLUKE

DIGITAL MULTIMETER,2.4 IN H,4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,2.4 IN H,4 IN W

DIGITAL MULTIMETER,2.4 IN H,4 IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,397.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE87VMAX
  • Mfr. Model # FLUKE-87V-MAX/E2 KIT
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-0.7% + 4
  • Data HoldNo
  • Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesDustproof, Fully Insulated 3 mm Exposed Metal Test Probes for Electricians Working in High Energy Environments, Waterproof, Withstands Drops upto 4-Meters with Industrial Strength Casing and Holster
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size
  • Capacitance Measurement Accuracy+/-1.00 % + 2
  • Bluetooth CompatibleNo
  • DustproofYes
  • IP RatingIP67
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution0.1 uA
  • Auto Power OffNo
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery SizeAA
  • Data LoggingYes
  • DC Voltage Measurement Resolution0.1 V
  • Diode TestYes
  • Duty CycleYes
  • Fuse AccessYes
  • Maximum Capacitance Measurement1,000 nF
  • Maximum Resistance Measurement50 megaohm
  • Maximum Temperature Measurement1,994 Degrees F
  • Minimum AC Current Measurement0.1 uA
  • Minimum Capacitance Measurement1 nF
  • Minimum DC Voltage Measurement0.1 V
  • Minimum Operating Temperature5 Degrees F
  • Minimum Storage Temperature-40 Degrees F
  • Minimum/Maximum MemoryYes
  • Overall Width4 in
  • Pulse WidthYes
  • Software IncludedNo
  • True RMS Bandwidth20 kHz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.05% + 1 Digit
  • Basic DC Current Accuracy +/-0.2% + 2
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-1% + 2
  • Frequency Measurement Accuracy 0.005 %
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof Yes
  • Temperature Measurement Accuracy 1.00 %
  • Resistance Measurement Accuracy +/-0.2%
  • AC Voltage Measurement Resolution 0.1 V
  • Auto Ranging No
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Capacitance Measurement Resolution 0.01 nF
  • DC Current Measurement Resolution 0.01 uA
  • Depth 8.5 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.5 Hz
  • Includes (3) Batteries, Alligator Clips, Removable Holster, Temperature Probe, Test Leads, Tool Pak Magnetic Meter Hanging Kit
  • Maximum Frequency Measurement 200 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0.1 V
  • Minimum DC Current Measurement 0.1 uA
  • Minimum Frequency Measurement 0.5 Hz
  • Minimum Resistance Measurement 0.1 ohm
  • Minimum Temperature Measurement -328 Degrees F
  • Overall Height 2.4 in
  • Peak Hold No
  • Resistance Measurement Resolution 0.1 ohm
  • Standards CE, CSA
  • Weight 698.5 g
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list