!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,10 A,ALKALINE,9V

DIGITAL MULTIMETER,10 A,ALKALINE,9V

EXTECH

DIGITAL MULTIMETER,10 A,ALKALINE,9V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,10 A,ALKALINE,9V

DIGITAL MULTIMETER,10 A,ALKALINE,9V

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX430A
  • Mfr. Model # EX430A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-1.50%
  • Data HoldYes
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600 V
  • Special Features10A Max Current, AC/DC Voltage & Current, Resistance, Capacitance, Frequency, Temperature, Diode/Continuity, Duty Cycle, Complete with CAT III Test Leads, Tilt Stand, Protective Holster, Hook and Loop Hanging Strap, Type K Bead Wire Temp Probe and 9V Battery, Data Hold, Relative, Auto Power Off, Input Fuse Protection and Mis-Connection Warning, Large-Digit Backlit LCD, True-RMS DMM with 11 Functions and 0.3% Basic Accuracy, Type K Temperature Measurements
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Advanced Features
  • Capacitance Measurement Accuracy+/-3%
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy+/-3.00%
  • Resistance Measurement Accuracy+/-1%
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Computer Interface Connection TypeNone
  • DC Current Measurement Resolution0.1 uA
  • Depth2 in
  • Display TypeLCD
  • Frequency Measurement Resolution0.001 Hz
  • Includes9V Battery, Adjustable Tilt Stand, Protective Holster, Test Leads, Type K Temperature Probe, Hook and Loop Hanging Strap
  • Maximum Capacitance Measurement100 uF
  • Maximum Resistance Measurement40 megaohm
  • Maximum Temperature Measurement1,382 Degrees F
  • Minimum AC Voltage Measurement0.1 V
  • Minimum DC Current Measurement0.1 uA
  • Minimum Frequency Measurement0.001 Hz
  • Minimum Resistance Measurement0.1 ohm
  • Minimum Temperature Measurement-4 Degrees F
  • NIST Certification By ManufacturerFLIR
  • Overall Width3.2 in
  • Pulse WidthYes
  • Software IncludedNo
  • Temperature Measurement Resolution1 Degrees F
  • Weight0.75 lb
  • Audible Continuity No
  • Basic DC Voltage Accuracy +/-0.30%
  • Basic DC Current Accuracy +/-1.5%
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 4,000
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-1.8%
  • Frequency Measurement Accuracy +/-3%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 0.1 uA
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 0.01 nF
  • Data Logging No
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test No
  • Duty Cycle Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 10 MHz
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 0.1 uA
  • Minimum Capacitance Measurement 0.01 nF
  • Minimum DC Voltage Measurement 0.1 V
  • Minimum Operating Temperature 41 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Minimum/Maximum Memory No
  • Overall Height 7.4 in
  • Peak Hold No
  • Resistance Measurement Resolution 0.1 ohm
  • Standards CE
  • True RMS Bandwidth 1 kHz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list