!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,1.9 IN H,3.7 IN W

DIGITAL MULTIMETER,1.9 IN H,3.7 IN W

FLUKE

DIGITAL MULTIMETER,1.9 IN H,3.7 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,1.9 IN H,3.7 IN W

DIGITAL MULTIMETER,1.9 IN H,3.7 IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $770.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK3000FCEDA2
  • Mfr. Model # FLK-3000FC/EDA2
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy45 Hz to 500 Hz:1.0% + 3500 Hz to 1 kHz:2.0% + 3
  • Data HoldYes
  • Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement1,000 V
  • Special FeaturesWireless
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Basic Features
  • Capacitance Measurement Accuracy1.50 %
  • Bluetooth CompatibleYes
  • DustproofNo
  • IP RatingIP54
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
  • Resistance Measurement Accuracy+/-1.5%
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Capacitance Measurement Resolution2 nF
  • Data LoggingYes
  • Diode TestYes
  • Duty CycleNo
  • Includes(1 Pair) AC175 Alligator Clips, (1 Pair) TL175 Test Leads, Quick Reference Guide
  • Maximum Capacitance Measurement9,999 uF
  • Maximum Resistance Measurement50 megaohm
  • Minimum AC Current Measurement0 A
  • Minimum Capacitance Measurement2 nF
  • Minimum DC Voltage Measurement0 V
  • Minimum Operating Temperature-40 Degrees F
  • Minimum/Maximum MemoryYes
  • Overall Width3.7 in
  • Software IncludedNo
  • Weight12 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.09% + 2 Digits
  • Basic DC Current Accuracy 0.5% + 3
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 400 mA
  • Maximum DC Current Measurement 400 mA
  • Basic AC Current Accuracy 1.5% + 3
  • Frequency Measurement Accuracy 0.1% + 1
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • AC Response Calculation TRMS
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size AA
  • Computer Interface Connection Type Wireless
  • Depth 8.1 in
  • Display Type LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 100 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 A
  • Minimum Frequency Measurement 0.01 Hz
  • Minimum Storage Temperature -40 Degrees F
  • Overall Height 1.9 in
  • Peak Hold No
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list