!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL MULTIMETER,1,000V,2.4 IN D,LCD

DIGITAL MULTIMETER,1,000V,2.4 IN D,LCD

FLUKE

DIGITAL MULTIMETER,1,000V,2.4 IN D,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MULTIMETER,1,000V,2.4 IN D,LCD

DIGITAL MULTIMETER,1,000V,2.4 IN D,LCD

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,524.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55PC75
  • Mfr. Model # FLUKE289IMSK
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-0.4%
  • Data HoldYes
  • Instrument Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement1,000V
  • Special FeaturesLow Pass Filter for Accurate Voltage and Frequency Measurements, Zoom on Trend Provides Unprecedented Ability to View and Analyze Trend, Capture Data
  • Calibration Certificate IncludedNo
  • Multimeter StyleFull Size - Advanced Features
  • Capacitance Measurement Accuracy1.00 %
  • Bluetooth CompatibleYes
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy1.00 %
  • Resistance Measurement Accuracy+/-0.05%
  • AC Voltage Measurement Resolution50V
  • Auto RangingYes
  • Battery AccessYes
  • Battery SizeAA
  • Capacity2.24 Ah
  • Data LoggingYes
  • DC Voltage Measurement Resolution50V
  • Diode TestYes
  • Duty CycleYes
  • Frequency Measurement Resolution99.999 Hz
  • IncludesAlligator Clips, Current Clamp, Test Lead Set
  • Maximum Capacitance Measurement1,000 nF
  • Maximum Resistance Measurement500 megaohm
  • Maximum Temperature Measurement732 Degrees F
  • Minimum AC Current Measurement0 uA
  • Minimum Capacitance Measurement1 nF
  • Minimum DC Voltage Measurement0V
  • Minimum Operating Temperature-4 Degrees F
  • Minimum Temperature Measurement-128 Degrees F
  • Multiple On-Screen DisplaysYes
  • Overall Height8.8 in
  • Pulse WidthYes
  • Software IncludedNo
  • Time of Day ClockYes
  • Weight28 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.025% + 2 Digits
  • Basic DC Current Accuracy +/-0.05%
  • Maximum AC Voltage Measurement 1,000V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 400 A
  • Maximum DC Current Measurement 400 A
  • Basic AC Current Accuracy +/-0.6%
  • Frequency Measurement Accuracy 0.005 %
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 500 uA
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Chemistry Alkaline
  • Capacitance Measurement Resolution 1 nF
  • Computer Interface Connection Type USB
  • DC Current Measurement Resolution 500 uA
  • Depth 2.4 in
  • Display Type LCD
  • Elapse Time Clock Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length 1 yr
  • Maximum Frequency Measurement 999.99 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0V
  • Minimum DC Current Measurement 0 mA
  • Minimum Frequency Measurement 99.99 Hz
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • NIST Certification By Manufacturer Not Certified
  • Overall Width 4 in
  • Resistance Measurement Resolution 50 ohm
  • Standards CE
  • True RMS Bandwidth 100 kHz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list