!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL MULTIMETER,7.9 IN H,3.9 IN W

DIGITAL MULTIMETER,7.9 IN H,3.9 IN W

FLUKE

DIGITAL MULTIMETER,7.9 IN H,3.9 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL MULTIMETER,7.9 IN H,3.9 IN W

DIGITAL MULTIMETER,7.9 IN H,3.9 IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,494.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE875CAL
  • Mfr. Model # FLUKE-87-5 CAL
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Digital Multimeter
  • Basic AC Voltage Accuracy +/-(0.7% + 2)
  • Data Hold Yes
  • Instrument Safety Rating CAT III 1000V, CAT IV 600V
  • Maximum DC Voltage Measurement 1,000 V
  • Special Features Adjustable Speed Motor Drive Test Function
  • Calibration Certificate Included Yes
  • Multimeter Style Full Size - Basic Features
  • Capacitance Measurement Accuracy +/-(1% + 2)
  • Bluetooth Compatible No
  • Dustproof No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy +/-2.00%
  • Resistance Measurement Accuracy +/-0.2%
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Data Logging Yes
  • Diode Test Yes
  • Duty Cycle Yes
  • Fuse Access Yes
  • Manufacturers Warranty Length Lifetime
  • Maximum Frequency Measurement 200 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 mA
  • Minimum Frequency Measurement 0.5 Hz
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Height 7.9 in
  • Peak Hold Yes
  • Software Included No
  • True RMS Bandwidth 20 kHz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.05% + 1 Digit
  • Basic DC Current Accuracy +/-(0.2% + 2)
  • Maximum AC Voltage Measurement 1,000 V
  • Instrument Counts 6,000/19,999
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-(1.0% + 2)
  • Frequency Measurement Accuracy +/-(0.005% + 1)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 1 nF
  • Depth 2 in
  • Display Type Backlit LCD
  • Frequency Measurement Resolution 0.5 Hz
  • Includes 80BK Temperature Probe, 9V Battery (Installed), AC175 Alligator Clips, Holster with Tilt-Leg, Test Lead Storage, TL75 Test Leads (TL175 Eur)
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Resistance Measurement 50 megaohm
  • Maximum Temperature Measurement 1,994 Degrees F
  • Minimum AC Current Measurement 0 mA
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature -4 Degrees F
  • Minimum Temperature Measurement -328 Degrees F
  • NIST Certification By Manufacturer Techni-Tool
  • Overall Width 3.9 in
  • Pulse Width No
  • Standards ANSI/ISA S82.01, CE, EN61010-1, SA, UL
  • Weight 624 g

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list