!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

FLUKE

DIGITAL MULTIMETER,6.6 IN H,3.4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

DIGITAL MULTIMETER,6.6 IN H,3.4 IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $801.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE116CAL
  • Mfr. Model # FLUKE-116 CAL
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Digital Multimeter
  • Basic AC Voltage Accuracy 1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
  • Data Hold Yes
  • Instrument Safety Rating CAT III 600 V
  • Maximum DC Voltage Measurement 600 V
  • Special Features HVAC Temperature and Microamp Measurement Range
  • Calibration Certificate Included Yes
  • Multimeter Style Compact - Basic Features
  • Capacitance Measurement Accuracy 1.9% + 2
  • Bluetooth Compatible No
  • Dustproof No
  • IP Rating IP42
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • AC Response Calculation TRMS
  • Auto Power Off Yes
  • Bar Graph Included Yes
  • Battery Access Yes
  • Battery Size 9V
  • Capacitance Measurement Resolution 1 nF
  • Depth 1.8 in
  • Display Type Backlit LCD
  • Frequency Measurement Resolution 0.01 Hz
  • Manufacturers Warranty Length 3 yr
  • Maximum Frequency Measurement 50 kHz
  • Maximum Storage Temperature 140 Degrees F
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 0 V
  • Minimum DC Current Measurement 0 mA
  • Minimum Frequency Measurement 0.01 Hz
  • Minimum Resistance Measurement 0.1 ohm
  • Minimum Temperature Measurement -40 Degrees F
  • NIST Certification By Manufacturer Techni-Tool
  • Overall Width 3.4 in
  • Pulse Width No
  • Weight 550 g
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 2 Digits
  • Basic DC Current Accuracy 1.0% + 2
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 6,000
  • Maximum AC Current Measurement 600 uA
  • Maximum DC Current Measurement 600 uA
  • Basic AC Current Accuracy 1.5% + 3
  • Frequency Measurement Accuracy 0.1% + 2
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy 1% + 10 (-40 Degrees C to 400 Degrees C) 1% + 18 (-40 Degrees F to 752 Degrees F)
  • Resistance Measurement Accuracy +/-5%
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 9V
  • Data Logging Yes
  • Diode Test Yes
  • Duty Cycle No
  • Includes (1 Pair) 4 mm Silicone Test Lead Set, 80BK Integrated Temperature Probe, Holster, Installed 9V Battery, Quick Reference Guide
  • Maximum Capacitance Measurement 9,999 uF
  • Maximum Resistance Measurement 40 megaohm
  • Maximum Temperature Measurement 752 Degrees F
  • Minimum AC Current Measurement 0 uA
  • Minimum Capacitance Measurement 1 nF
  • Minimum DC Voltage Measurement 0 V
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Storage Temperature -40 Degrees F
  • Minimum/Maximum Memory Yes
  • Overall Height 6.6 in
  • Peak Hold No
  • Software Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list