DIGITAL BLADE MICROMETER, DIGITAL, 1 IN TO 2 IN/25 TO 5MM RANGE, CARBIDE
DIGITAL BLADE MICROMETER, DIGITAL, 1 IN TO 2 IN/25 TO 5MM RANGE, CARBIDE
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This digital blade micrometer has a ratchet thimble and meets the standards for TUV Rheinland. This digital blade micrometer includes a fitted case and a battery.
Technical Specs
Item Digital Blade Micrometre
Resolution 0.00005 in/0.001 mm
IP Rating IP54
Data Output Type Cable
Anvil Shape Blade
Coolant Resistant No
Operation Type Digital
Anvil Material Steel
Case Included Yes
Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No. 05CZA663, Mfr. No. 937387, Mfr. No. 965013
Included Certification Certificate of Inspection
Includes Battery Yes
Maximum Measurement - Inch 2 in
Minimum Measurement - Inch 1 in
Rotating Spindle (Yes/No) No
Spindle Diameter 18 mm
Spindle Size 0.030 in x 0.256 in
Range 1 in to 2 in, 25 mm to 50 mm
Accuracy +/-0.00015 in
SPC Output Yes
Long Form Calibration Certificate No
Anvil Size 0.030 in x 0.256 in
Dimension Type Inch/Metric
Thimble Type Ratchet
Battery Size SR44
Case Type Case
Display Type LCD
Includes Battery, Standard, Fitted Case
Lock Nut Type Lever
Maximum Measurement - mm 50.8 mm
Minimum Measurement - mm 25.4 mm
Spindle Blade
Spindle Material Steel
Standards TUV Rheinland
Country of Origin Japan
(subject to change)