!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL LEVEL, INC CASE/WALL ADAPTER/USB CORD/USB BATTERY, IP65 RATED, RED, 14 X 1 2/5 X 2 3/4 IN

DIGITAL LEVEL, INC CASE/WALL ADAPTER/USB CORD/USB BATTERY, IP65 RATED, RED, 14 X 1 2/5 X 2 3/4 IN

MILWAUKEE

DIGITAL LEVEL, INC CASE/WALL ADAPTER/USB CORD/USB BATTERY, IP65 RATED, RED, 14 X 1 2/5 X 2 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL LEVEL, INC CASE/WALL ADAPTER/USB CORD/USB BATTERY, IP65 RATED, RED, 14 X 1 2/5 X 2 3/4 IN

DIGITAL LEVEL, INC CASE/WALL ADAPTER/USB CORD/USB BATTERY, IP65 RATED, RED, 14 X 1 2/5 X 2 3/4 IN

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $475.16 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMLDIG14
  • Mfr. Model # MLDIG14
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Product Details

This red digital level includes a case, wall adapter, three-foot heavy-duty USB cord, and a USB rechargeable battery. It measures 14 length x 1 2/5 width x 2 3/4 height in inches. The IP65 rated level has graduations of 0.03 Degrees for 0 Degrees and 90 Degrees and 0.1 Degrees for all other angles. It features measurement technology that includes numeric, graphic, colour, and audio information. The high-density frame has removable end caps for protection and access in tight spaces.

Technical Specs

  • Item Digital Level
  • Accuracy 0.03 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
  • Power Source 4V Lithium Battery
  • Characteristics Full Color, High Resolution
  • Application For Leveling
  • Type Digital
  • Preset Angle (Deg.) 0 Degrees
  • Visual/Audible Indicators Yes
  • Operating Temp. (F) 14 Degrees to 122 Degrees
  • Includes Level Case, Wall Adapter, 3 ft. Heavy Duty USB Cord, 4.0 REDLithium USB Battery

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list