!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL INVERTER,760W,12 V

DIGITAL INVERTER,760W,12 V

SCHUMACHER ELECTRIC

DIGITAL INVERTER,760W,12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL INVERTER,760W,12 V

DIGITAL INVERTER,760W,12 V

SCHUMACHER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5URF5
  • Mfr. Model # 5URF5
  • UNSPSC # 32121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Inverter
  • Output Form Modified Sine Wave
  • Continuous Output Power 760 W
  • Number of Outlets 3
  • Output Voltage 120V AC
  • Efficiency 85 %
  • Overall Height 2 1/4 in
  • Outlet Type (2) NEMA 5-15R
  • Case Material Molded High Impact Plastic
  • Number of USB-C Ports 0
  • Application Laptops, Radios, Video Games
  • Input Connection Clamps, Plug
  • Maximum Operating Temperature 80 Degrees F
  • NEMA Rating NEMA 5-15
  • Output Current 2 A
  • Power Factor 85 %
  • Standards ETL Rating Agency
  • Type of Indicator LED
  • Features Built-In High-Speed Cooling Fan, Digital Display, Low Battery Alarm, On/Off Switch, Surge Protection, Thermal Protection
  • DC Connection Input Terminals
  • Peak Output Power 1,520 W
  • Input Voltage 10.5 to 15.5V DC
  • Output Frequency 60 Hz
  • Overall Depth 8 1/2 in
  • Overall Width 4 in
  • Number of Standard USB Ports 1
  • Includes Clamp Adapter, DC Adapter
  • Apparent Power Rating 760 W
  • Fused Yes
  • Input Current 10.5 to 15.5V DC
  • Minimum Operating Temperature 50 Degrees F
  • Output Connection (2) NEMA 5-15
  • Phase Single Phase
  • Real Power Rating 1,520 W
  • Temperature Rise Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list