!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRELESS DIGITAL INTERCHANGEABLE ANVIL MICROMETER, 0 TO 4 IN/0 TO 101MM RANGE

WIRELESS DIGITAL INTERCHANGEABLE ANVIL MICROMETER, 0 TO 4 IN/0 TO 101MM RANGE

STARRETT

WIRELESS DIGITAL INTERCHANGEABLE ANVIL MICROMETER, 0 TO 4 IN/0 TO 101MM RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRELESS DIGITAL INTERCHANGEABLE ANVIL MICROMETER, 0 TO 4 IN/0 TO 101MM RANGE

WIRELESS DIGITAL INTERCHANGEABLE ANVIL MICROMETER, 0 TO 4 IN/0 TO 101MM RANGE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,141.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STAW714.1AAFLZ
  • Mfr. Model # W714.1AAFLZ
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This wireless digital interchangeable anvil micrometers is made out of cast iron. It has a friction thimble. This wireless digital interchangeable anvil micrometer includes a wooden case and a battery.

Technical Specs

  • ItemWireless Digital Interchangeable Anvil Micrometre
  • Resolution0.00005 in/0.001 mm
  • IP RatingIP67
  • Data Output TypeWireless
  • Anvil ShapeFlat
  • Operation TypeDigital
  • Anvil MaterialSteel
  • Compatible Data Output CableEmbedded Radio Allows To Send Data Up to 30 in With No End Nodes or Cables
  • Display TypeLCD
  • FunctionsData Hold, Data Output, Inch/mm Conversion, Preset, Zero
  • IncludesWooden Case
  • Lock Nut TypeLever
  • Maximum Measurement - mm101 mm
  • Minimum Measurement - mm0.001 mm
  • SpindleFlat
  • Spindle MaterialSteel
  • Range 0 mm to 101 mm, 0 in to 4 in
  • Accuracy +/-0.0001 in, +/-0.002 mm
  • SPC Output No
  • Long Form Calibration Certificate No
  • Dimension Type Inch/Metric
  • Thimble Type Friction
  • Case Included Yes
  • Compatible Wireless Transmitter Embedded Radio
  • Frame Material Cast Iron
  • Included Certification No
  • Includes Battery Yes
  • Maximum Measurement - Inch 4 in
  • Minimum Measurement - Inch 0.0005 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Diameter 0.250 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list