!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL FORCE GAUGE, LCD, RANGE 220 LBS, (6) AA BATTERIES OR AC ADAPTER, 1 YR WARRANTY

DIGITAL FORCE GAUGE, LCD, RANGE 220 LBS, (6) AA BATTERIES OR AC ADAPTER, 1 YR WARRANTY

REED INSTRUMENTS

DIGITAL FORCE GAUGE, LCD, RANGE 220 LBS, (6) AA BATTERIES OR AC ADAPTER, 1 YR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL FORCE GAUGE, LCD, RANGE 220 LBS, (6) AA BATTERIES OR AC ADAPTER, 1 YR WARRANTY

DIGITAL FORCE GAUGE, LCD, RANGE 220 LBS, (6) AA BATTERIES OR AC ADAPTER, 1 YR WARRANTY

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $830.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REESD6100
  • Mfr. Model # SD-6100
  • UNSPSC # 41111934
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This digital force gauge/datalogger has an LCD display with auto power off. Its range is 220.5 pounds, dial graduation is 220 pounds, and the sampling rate is 1 to 3,600 seconds. It takes six AA batteries or can be charged with an AC adapter.

Technical Specs

  • Item Digital Force Gauge/Datalogger
  • Resolution 0.15 kg/0.02 lbs./0.02 N
  • Accuracy +/-5% Reading + 2 Digit
  • Measurement Modes Push/Pull with Peak Hold
  • Display LCD
  • Auto Power Off Yes
  • Memory Max/Min
  • Output Type RS-232
  • Manufacturers Warranty Length 1 yr.
  • Range 100 kg/220.5 lbs./980.6 N
  • Dial Graduation 220 lbs.
  • Measuring Units kg, lb, N
  • Function Peak Hold
  • Power Source (6) AA Batteries or AC Adapter
  • Sampling Rate 1 to 3600 sec.
  • Interface RS-232
  • Includes Load Cell Sensor with (2) Hooks and Cable, Hard Carrying Case, Batteries

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list