!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL FORCE GAUGE,RANGE 200 LB,US

DIGITAL FORCE GAUGE,RANGE 200 LB,US

SHIMPO

DIGITAL FORCE GAUGE,RANGE 200 LB,US close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL FORCE GAUGE,RANGE 200 LB,US

DIGITAL FORCE GAUGE,RANGE 200 LB,US

SHIMPO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,414.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TLD3
  • Mfr. Model # FGV-200XY
  • UNSPSC # 41111934
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Digital Force Gauge
  • Resolution 0.1 lb, 0.1 Kg, 1 N
  • Measuring Units Pound, Kilogram or Newton
  • Function User Selectable Comparator, Hi-Lo
  • Power Source Rechargeable Nickel Hydride Battery or AC Adapter/Charger
  • Sampling Rate 1000 Hz
  • Interface USB
  • Includes AC Adapter/Charger, USB Output Cable, (Hook, Chisel, Flat Head, Notched Head, Hanger and Cone Head Attachments), Thread Adapter, Carrying Case and Instructions
  • Range 200 lb, 100 Kg, 1000 N
  • Accuracy +/-0.2% FS
  • Measurement Modes Standard, Compression Peak, Tension Peak
  • Display 4 Digit LCD
  • Auto Power Off Yes
  • Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
  • Output Type USB, Analog, Overload/Comparator
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list