!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL HANDHELD DUROMETER, 2.4 IN WIDTH, SHORE A

DIGITAL HANDHELD DUROMETER, 2.4 IN WIDTH, SHORE A

MITUTOYO

DIGITAL HANDHELD DUROMETER, 2.4 IN WIDTH, SHORE A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL HANDHELD DUROMETER, 2.4 IN WIDTH, SHORE A

DIGITAL HANDHELD DUROMETER, 2.4 IN WIDTH, SHORE A

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,202.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT811-336-10
  • Mfr. Model # 811-336-10
  • UNSPSC # 41111505
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.9 lbs

Product Details

This digital handheld durometer meets the standards for ASTM D 2240, DIN 53 505, ISO 7619, ISO 868, JIS K 6253, JIS K 7215. This digital handheld durometer is designed for use with natural rubber, neoprene, polyesters, pvc, leather, nitrite rubber, wax, vinyl, cellulose acetates, glass polystyrene. It includes peak retaining hand, a battery. Plus, it has a 35 Degrees tip.

Technical Specs

  • ItemDigital Handheld Durometer
  • SPC OutputYes
  • Operation TypeDigital
  • Battery SizeSR44
  • Depth1.2 in
  • Durometer Body StyleCompact
  • Height5.9 in
  • Includes BatteryYes
  • Long Form Calibration CertificateNo
  • Tip Angle35 Degrees
  • Range10 to 90 HA
  • Resolution 0.1 HA
  • For Materials Natural Rubber, Neoprene, Polyesters, PVC, Leather, Nitrite Rubber, Wax, Vinyl, Cellulose Acetates, Glass Polystyrene
  • Scale Shore A
  • Data Output Type Cable
  • Display Type LCD
  • Functions Zero Set, Data/Hold, Power On/Off
  • Includes Peak Retaining Hand
  • Indenter Protrusion 2.5 mm
  • Standards ASTM D 2240, DIN 53 505, ISO 7619, ISO 868, JIS K 6253, JIS K 7215
  • Width 2.4 in
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list