!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL DIFFERENTIAL PRESSURE GAUGE

DIGITAL DIFFERENTIAL PRESSURE GAUGE

ARANET

DIGITAL DIFFERENTIAL PRESSURE GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL DIFFERENTIAL PRESSURE GAUGE

DIGITAL DIFFERENTIAL PRESSURE GAUGE

ARANET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $728.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SAFTDSPDPU1
  • Mfr. Model # TDSPDPU2
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Item Digital Differential Pressure Gauge
  • Accuracy 0.10 Pa + 3 % of Reading
  • IP/NEMA Rating IP65
  • Process Temperature Range No
  • Accuracy Details 0.10 Pa + 3 % of reading
  • Application HVAC, Building Automation, Pharmaceutical Industry, Clean Rooms, Laboratories
  • Backlit Screen No
  • Battery Run Time 4 to 10 years
  • Case Colour White
  • Case Depth 1-45/64 in
  • Case Shape Rectangular
  • Display Screen Type Sensor HUB or Cloud
  • Includes Batteries Yes
  • Languages English
  • Manufacturer Warranty Length 24 mo
  • Memory Storage Capacity 10 years of 100 sensor data every 5 min
  • Mounting Orientation Wall Mount
  • Non-Sparking Not Applicable
  • Required Light No
  • Seal Material PS plastic
  • Hazardous Location Rating Not Rated
  • Gauge Case Material Cast Brass
  • Compatible Process Media LPWAN signal
  • Series Differential Pressure sensor for HVAC
  • Ambient Operating Temperature Range -20 Degrees C to +60 Degrees C (-4 Degrees F to 140 Degrees F)
  • Auto-Shutoff No
  • Bar Graph No
  • Battery Type AA Battery
  • Case Construction PS Plastic
  • Case Diameter 6-7/64 in
  • Data Update Frequency 1, 2, 5 or 10 min
  • Housing Material PS Plastic
  • Includes Mounting Hardware No
  • Low Battery Indicator Yes
  • Memory Features Stored in the Base Station for 10 years
  • Mounting Hardware Included No
  • Mounting Type Screws
  • Power Source AA Battery
  • Response Time Less Than1 second
  • Standards CE, IC, FCC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list