!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL CURRENT LEAKAGE TESTER,DATA HOLD

DIGITAL CURRENT LEAKAGE TESTER,DATA HOLD

AMPROBE

DIGITAL CURRENT LEAKAGE TESTER,DATA HOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL CURRENT LEAKAGE TESTER,DATA HOLD

DIGITAL CURRENT LEAKAGE TESTER,DATA HOLD

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,691.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETALC110
  • Mfr. Model # ALC-110
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Digital Current Leakage Tester
  • Calibration Certificate Included No
  • Maximum AC Current Measurement 60 A
  • Counts 6,000
  • Basic AC Current Accuracy +/-2.00%
  • AC Current Measurement Resolution 0.001 mA
  • Batteries Included Yes
  • Data Hold Yes
  • Includes (2) AAA Batteries, Soft Carrying Case
  • Maximum Storage Temperature 140 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Resolution 0.001 mA
  • Safety Rating CAT III 600V
  • Parameters Measured AC Current, AC Voltage
  • Maximum AC Voltage Measurement 600 V
  • AC Response Calculation TRMS
  • Jaw Style Clamp On
  • Auto Power Off Yes
  • Battery Size AAA
  • Display Type LCD
  • Jaw Size 1.2 in
  • Measurement Indication Units mA
  • Minimum Storage Temperature -4 Degrees F
  • Standards IEC/EN61010-1, IEC/EN61010-2-030, IEC/EN61010-2-032, IEC/EN61326-1, IEC/EN61326-2-2, IEC/EN61557-13

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list