!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,600V,CLAMP ON,LCD

DIGITAL CLAMP METER,600V,CLAMP ON,LCD

EXTECH

DIGITAL CLAMP METER,600V,CLAMP ON,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP METER,600V,CLAMP ON,LCD

DIGITAL CLAMP METER,600V,CLAMP ON,LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMA445
  • Mfr. Model # MA445
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Current Measurement400 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special Features1.2" (30mm) jaw size fits conductors up to 500MCM, Built-In Non-Contact Voltage Detector (NCV), Large backlit LCD display, Relative mode for Capacitance, Data Hold, Auto Power Off and Low Battery Indicator
  • Basic DC Voltage Accuracy+/-1.00%
  • Basic DC Current Accuracy+/-2.00%
  • Frequency Measurement Accuracy+/-0.10%
  • Display TypeBacklit LCD
  • AC Current Measurement Resolution10 mA
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Calibration Frequency0.01Hz
  • DC Voltage Measurement Resolution0.1 mV
  • Diode TestYes
  • Includes(3) AAA Batteries, General Purpose Type K Temperature Probe, Pouch, Test Leads
  • Manufacturers Warranty Length2 yr
  • Maximum Conductor Size500MCM
  • Maximum Resistance Measurement40 megaohm
  • MemoryMax/Min
  • Minimum AC Current Measurement4 A
  • Minimum DC Current Measurement40 A
  • Minimum Frequency Measurement10 Hz
  • Minimum Resistance Measurement400 ohm
  • Non-Contact Voltage DetectorYes
  • Overall Width3 in
  • StandardsCE, ETL
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • Dustproof No
  • Data Logging No
  • Removable Screen No
  • Jaw Opening 1.2 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.20%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.50%
  • Capacitance Measurement Accuracy +/-10.00%
  • Resistance Measurement Accuracy +/-2.00%
  • AC Voltage Measurement Resolution 0.1 mV
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Size AAA
  • Capacitance Measurement Resolution 0.01 nF
  • Digital/Analog Digital
  • Frequency Counter 1 MHz
  • Inrush Current Measurable No
  • Maximum Capacitance Measurement 40 mF
  • Maximum Frequency Measurement 1 MHz
  • Maximum Storage Temperature 140 Degrees F
  • Midscale Resistance 40 ohm
  • Minimum AC Voltage Measurement 4 V
  • Minimum DC Voltage Measurement 400 mV
  • Minimum Operating Temperature 32 Degrees F
  • Minimum Storage Temperature -4 Degrees F
  • Overall Height 1.6 in
  • Peak Hold No
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list