!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,600V,CLAMP ON,LCD

DIGITAL CLAMP METER,600V,CLAMP ON,LCD

EXTECH

DIGITAL CLAMP METER,600V,CLAMP ON,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL CLAMP METER,600V,CLAMP ON,LCD

DIGITAL CLAMP METER,600V,CLAMP ON,LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMA440
  • Mfr. Model # MA440
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement400 A
  • Maximum DC Voltage Measurement600 V
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Diode, Duty Cycle, Frequency, Resistance
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.2 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy+/-1.20%
  • Data HoldYes
  • Basic AC Current Accuracy+/-2.50%
  • Capacitance Measurement Accuracy+/-10.00%
  • Resistance Measurement Accuracy+/-2.00%
  • AC Voltage Measurement Resolution1 mV
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery SizeAAA
  • Capacitance Measurement Resolution0.01 nF
  • Digital/AnalogDigital
  • Frequency Counter1 MHz
  • Includes(3) AAA Batteries, Pouch, Test Leads
  • Instrument Counts4,000
  • Maximum Capacitance Measurement100 uF
  • Maximum Frequency Measurement1 MHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Voltage Measurement4 V
  • Minimum DC Voltage Measurement400 mV
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Height1.6 in
  • Peak HoldNo
  • StandardsCE, ETL
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features 1.2" (30mm) jaw size fits conductors up to 500MCM, Built-In Non-Contact Voltage Detector (NCV), Large backlit LCD display, Relative mode for Capacitance, Data Hold, Auto Power Off and Low Battery Indicator
  • Basic DC Voltage Accuracy +/-1.00%
  • Basic DC Current Accuracy +/-2.00%
  • Frequency Measurement Accuracy +/-0.10%
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 1 mA
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.01 Hz
  • Inrush Current Measurable No
  • Manufacturers Warranty Length 2 yr
  • Maximum Conductor Size 500MCM
  • Maximum Resistance Measurement 40 megaohm
  • Minimum AC Current Measurement 1 mA
  • Minimum Capacitance Measurement 40 nF
  • Minimum Frequency Measurement 10 Hz
  • Minimum Resistance Measurement 400 ohm
  • Non-Contact Voltage Detector Yes
  • Overall Width 3 in
  • Resistance Measurement Resolution 0.1 ohm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list