!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL CLAMP METER,400 A AC CLAMP

DIGITAL CLAMP METER,400 A AC CLAMP

FLUKE

DIGITAL CLAMP METER,400 A AC CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DIGITAL CLAMP METER,400 A AC CLAMP

DIGITAL CLAMP METER,400 A AC CLAMP

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $243.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE302EMESP
  • Mfr. Model # FLUKE-302+/EM ESP
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Basic AC Voltage Accuracy1.5% +/- 5
  • Data HoldYes
  • Maximum DC Voltage Measurement600V
  • Calibration Certificate IncludedNo
  • Bluetooth CompatibleNo
  • DustproofNo
  • IP RatingIP30
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage, Resistance
  • Resistance Measurement Accuracy1% +/- 5
  • AC Voltage Measurement Resolution0.1 V
  • Battery SizeAAA
  • DC Voltage Measurement Resolution0.1V
  • Includes2 AAA Batteries, Fluke TL75 Hard Point(TM) Test Lead Set
  • Maximum Resistance Measurement4,000 ohm
  • Overall Height8.2 in
  • Resistance Measurement Resolution0.1 ohm
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy 1.5% +/- 5
  • Maximum AC Voltage Measurement 600V
  • Maximum AC Current Measurement 400 A
  • Basic AC Current Accuracy 1.8% +/- 5
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof No
  • AC Response Calculation Average
  • AC Current Measurement Resolution 0.1 A
  • Batteries Included Yes
  • Data Logging No
  • Display Type Backlit
  • Manufacturers Warranty Length 2 yr
  • Minimum Operating Temperature 32 Degrees F
  • Overall Width 2.3 in
  • Standards C-Tick, CE, CSA
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list