!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL BALANCE,SS PLATFORM,600G CAP.

DIGITAL BALANCE,SS PLATFORM,600G CAP.

ADAM EQUIPMENT

DIGITAL BALANCE,SS PLATFORM,600G CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL BALANCE,SS PLATFORM,600G CAP.

DIGITAL BALANCE,SS PLATFORM,600G CAP.

ADAM EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $878.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JKK5
  • Mfr. Model # HCB 602H
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Scale Sub-Category Precision Balance
  • Digital/Mechanical Digital
  • Scale Graduations 0.01 g, 0.009 kg, 0.02 lb
  • Weighing Surface Width 4 11/16 in
  • Overall Width 6 23/32 in
  • Application Modes Below Balance Weighing, Parts Counting, Percentage Weighing, Weighing, Weight Accumulation
  • Scale Connection Ports RS-232, USB
  • Housing Material Plastic
  • Includes AC Adapter, Battery, USB and RS232 Cable
  • Washdown No
  • Scale Item Compact Bench Scale
  • Capacity 600 g
  • Scale Display LCD
  • Overall Length 9 1/2 in
  • Overall Height 3 7/64 in
  • Power Unit AC, Rechargeable Battery
  • Platform Material Stainless Steel
  • Standards CE, FCC, UL
  • Weighing Units g, kg, lb

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list