!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 50.8MM RANGE, +/-0015 IN ACCURACY

DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 50.8MM RANGE, +/-0015 IN ACCURACY

MITUTOYO

DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 50.8MM RANGE, +/-0015 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 50.8MM RANGE, +/-0015 IN ACCURACY

DIGITAL MICROMETER HEAD, 0 IN TO 2 IN/0 TO 50.8MM RANGE, +/-0015 IN ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,841.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33RK28
  • Mfr. Model # 164-164
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This digital micrometers head features rotation capable display. This digital micrometers head includes a plastic case and a battery.

Technical Specs

  • Item Digital Micrometre Head
  • Resolution 0.00005 in/0.001 mm
  • SPC Output Yes
  • Dimension Type Inch/Metric
  • Operation Type Digital
  • Spindle Shape Flat
  • Case Included Yes
  • Compatible Data Output Cable Mfr. No. 959149, Mfr. No. 959150
  • Features Rotation Capable Display
  • Includes Plastic Case
  • Lock Nut Type Ring
  • Maximum Measurement - Inch 2 in
  • Minimum Measurement - Inch 0 in
  • Spindle Diameter 7/16 in
  • Range 0 in to 2 in, 0 mm to 50.8 mm
  • Accuracy +/-0.00015 in
  • Data Output Type Cable
  • Mounting Hub Diameter 18 mm
  • Rotating Spindle (Yes/No) No
  • Battery Size SR44
  • Case Type Plastic Case
  • Display Type LCD
  • Functions Counting Value Composition Error, Data Hold, Data Output, Inch/mm Conversion, Low Voltage Alarm, Preset, Zero-Setting
  • Includes Battery Yes
  • Long Form Calibration Certificate No
  • Maximum Measurement - mm 50 mm
  • Minimum Measurement - mm 0 mm
  • Spindle Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list