!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGIMATIC DIGITAL MICROMETER, RANGE 25 MMTO 50 MM, WITH OUTPUT

DIGIMATIC DIGITAL MICROMETER, RANGE 25 MMTO 50 MM, WITH OUTPUT

MITUTOYO

DIGIMATIC DIGITAL MICROMETER, RANGE 25 MMTO 50 MM, WITH OUTPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGIMATIC DIGITAL MICROMETER, RANGE 25 MMTO 50 MM, WITH OUTPUT

DIGIMATIC DIGITAL MICROMETER, RANGE 25 MMTO 50 MM, WITH OUTPUT

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $410.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT293-231-30
  • Mfr. Model # 293-231-30
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

This micrometer has a ratchet thimble and meets the standards for TUV Rheinland. This micrometer includes a case and a battery.

Technical Specs

  • ItemMicrometre
  • Resolution0.001 mm
  • IP RatingIP65
  • Long Form Calibration CertificateNo
  • Dimension TypeMetric
  • Thimble TypeRatchet
  • Battery SizeSR44
  • Display TypeLCD
  • IncludesCase
  • Lock Nut TypeClamp
  • Minimum Measurement - mm25 mm
  • Spindle MaterialCarbide
  • StandardsTUV Rheinland
  • Range 25 mm to 50 mm
  • Accuracy +/-1 micronm
  • SPC Output Yes
  • Coolant Resistant Yes
  • Included Certification Certificate of inspection
  • Anvil Material Carbide
  • Case Type Plastic Case
  • Functions Origin-Set, Zero, ABS, Hold, Auto Power On/Off, Data Output, Inch/mm Conversion, Alarm: Low Voltage, Counting Value Composition Error
  • Includes Battery Yes
  • Maximum Measurement - mm 50 mm
  • Rotating Spindle (Yes/No) Yes
  • Spindle Shape Flat
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list