!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIGI-DAY 2 SCRBRD,WE HAVE WORKED

DIGI-DAY 2 SCRBRD,WE HAVE WORKED

DIGI-DAY

DIGI-DAY 2 SCRBRD,WE HAVE WORKED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGI-DAY 2 SCRBRD,WE HAVE WORKED

DIGI-DAY 2 SCRBRD,WE HAVE WORKED

DIGI-DAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $537.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFSCG164
  • Mfr. Model # SCK104
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.69 lbs

Technical Specs

  • Item Electronic Scoreboard
  • Sign Legend We Have Worked ___ Days Without A Lost Time Accident - Green/Safe - Red/Accident
  • Background Colour Blue
  • Display Format Number of Days
  • LED Display Colour Green, Red
  • Character Height 2 1/2 in
  • Width 20 in
  • Housing Material Aluminum
  • IP Rating IP65
  • Retroreflective Grade Not Retroreflective
  • Voltage 110/120V AC
  • Power Cord Length 8 ft
  • Includes Signal Lights No
  • Control/Program Method On-Unit Control Panel, Remote Control
  • Sign Mounting Style Mounting Holes
  • Assembled/Unassembled Assembled
  • Features Operates on 110V AC, 6 ft Power Cord
  • Sign Shape Vertical Rectangle
  • Printed Language English
  • Number of Displays 1
  • Counter Configurations Total Days, Work Days
  • Number of Display Digits 4
  • Height 28 in
  • Depth 1 in
  • Housing Material Thickness 1 in
  • Glow In The Dark No
  • Power Source AC
  • Includes Battery No
  • NEMA Connector 1-15
  • Number of Signal Lights 0
  • Includes Remote Control Yes
  • Service Temperature Range 32 Degrees to 104 Degrees F
  • Warranty 1 yr
  • Includes Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list