!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIFFUSER,FLOOR,4X10 IN,WHITE

DIFFUSER,FLOOR,4X10 IN,WHITE

APPROVED VENDOR

DIFFUSER,FLOOR,4X10 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFUSER,FLOOR,4X10 IN,WHITE

DIFFUSER,FLOOR,4X10 IN,WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4MJE3
  • Mfr. Model # 4MJE3
  • UNSPSC # 39111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

Floor register. Extra-wide border compensates for oversized floor openings. Surface treatments are dual electrocoated/powder-coated for excellent corrosion resistance. Stamped-steel items provide economical air control.

Technical Specs

  • Item Floor Register
  • Overall Height 5 1/2 in
  • Maximum Opening Height 4 in
  • Filter Depth Not Applicable
  • Filter Width Not Applicable
  • Grille Material Steel
  • Damper Material Steel
  • Face Design Louvered
  • Adjustable Blades No
  • Mounting Style Lay-In
  • Finish Powder Coated
  • Includes Not Applicable
  • Manufacturer Warranty Length 1 yr
  • Material Grade SPCC
  • Overall Depth 1 1/2 in
  • Overall Width 11 1/2 in
  • Maximum Opening Width 10 in
  • Filter Height Not Applicable
  • Grille Colour White
  • Material Steel
  • Bar Spacing 1/2 in
  • Airflow Directions One-Way
  • Mounting Location Floor
  • Blade Angle 45 Degrees
  • Product Type Floor Register
  • Series Not Applicable
  • Airflow Capacity 170 cfm
  • For Nominal Duct Diameter Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list