!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIFFUSER,FINE BUBBLE TUBE,2-5/8 X 4

DIFFUSER,FINE BUBBLE TUBE,2-5/8 X 4

ATLANTIC DIFFUSERS

DIFFUSER,FINE BUBBLE TUBE,2-5/8 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFUSER,FINE BUBBLE TUBE,2-5/8 X 4

DIFFUSER,FINE BUBBLE TUBE,2-5/8 X 4

ATLANTIC DIFFUSERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG11M957
  • Mfr. Model # AB-70012
  • UNSPSC # 40101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Diffuser
  • Air Flow Rate (Maximum) 17 scfm
  • Active Surface Area 160 sq in
  • Minimum Depth Required 6 in
  • Bubble Size 1 to 5 mm
  • Number of Compressors 1
  • Active Membrane Diameter 2.5 in
  • Air Tubing Diameter 3/4 in
  • Diffuser Frame Material PVC
  • Features Quick and Efficient Membrane Replacements
  • Intake Size 3/4 in
  • Manufacturer Warranty Length 1 yr
  • Number of Diffusers 1
  • Pump Width 2.6 in
  • Volume Mixed Per Hour 14.6 gal @ 6 ft Depth and 1 cfm
  • Diffuser Type Diffuser Tube
  • Air Flow Rate (Minimum) 3 scfm
  • Compatible Intake Pipe Size 3/4 in
  • Bubble Type Fine
  • Number of Air Tubing Rolls 0
  • Discharge Type Disc
  • Active Membrane Material EPDM
  • Compatible with Media Type Wastewater, Oxygen, Filtered Water
  • Diffuser Height 1.4 in
  • Flow Interference Size 12.5 in
  • Intake Type NPT
  • Mount Material Polypropylene
  • Pump Height 2.6 in
  • Tubing Diameter 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list