!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX THREADING DIE, SOLID, CARBON STEEL, RIGHT HAND, M20X2.50 THREAD, BRIGHT FINISH

HEX THREADING DIE, SOLID, CARBON STEEL, RIGHT HAND, M20X2.50 THREAD, BRIGHT FINISH

CLE-LINE

HEX THREADING DIE, SOLID, CARBON STEEL, RIGHT HAND, M20X2.50 THREAD, BRIGHT FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX THREADING DIE, SOLID, CARBON STEEL, RIGHT HAND, M20X2.50 THREAD, BRIGHT FINISH

HEX THREADING DIE, SOLID, CARBON STEEL, RIGHT HAND, M20X2.50 THREAD, BRIGHT FINISH

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF0650-65587
  • Mfr. Model # 0650-65587
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 1307
  • Shipping Weight 0.333 lbs

Product Details

This hex rethreading die is made of carbon steel. It is designed for use with all materials. This hex rethreading die has a bright (uncoated) finish. It has right hand direction with a 1⅝ inch length.

Technical Specs

  • Item Hex Rethreading Die
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Thread Pitch 2.50 mm
  • Thread Direction Right Hand
  • Die Shape Hex Fixed
  • Overall Length 1 5/8 in
  • Primary Material Application All Materials
  • Die Thread Size M20 x 2.50
  • Material - Machining Carbon Steel
  • Die Material Carbon Steel
  • Thread Type Metric
  • Thread Size M20x2.50
  • Threads per Inch 2.5 TPI
  • Die Thickness 0.875 in
  • Outside Dia. 41.27 mm
  • Die Type Solid
  • Primary Material Application ISO Code H, K, M, N, O, P, S
  • For Tool Type Rethreading

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list