!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER KIT, CORDLESS, ¼ IN, RIGHT-ANGLE, 12V DC, 24500 RPM, PADDLE, BRUSHLESS, 0.3 HP

DIE GRINDER KIT, CORDLESS, ¼ IN, RIGHT-ANGLE, 12V DC, 24500 RPM, PADDLE, BRUSHLESS, 0.3 HP

MILWAUKEE

DIE GRINDER KIT, CORDLESS, ¼ IN, RIGHT-ANGLE, 12V DC, 24500 RPM, PADDLE, BRUSHLESS, 0.3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DIE GRINDER KIT, CORDLESS, ¼ IN, RIGHT-ANGLE, 12V DC, 24500 RPM, PADDLE, BRUSHLESS, 0.3 HP

DIE GRINDER KIT, CORDLESS, ¼ IN, RIGHT-ANGLE, 12V DC, 24500 RPM, PADDLE, BRUSHLESS, 0.3 HP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $422.53 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2485-22
  • Mfr. Model # 2485-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.82 lbs

Product Details

This M12 Fuel cordless ¼-inch right-angle die grinder kit with 0.3 HP operates on a 12V DC Redlithium battery with 2 Ah capacity. It has a paddle switch, a Powerstate brushless motor, and a maximum speed of 24500 RPM. The die grinder kit with barrel grip has greater mobility and four-speed control with a variable-speed trigger.

Technical Specs

  • ItemDie Grinder Kit
  • Max. Speed24,500 RPM
  • Switch TypePaddle
  • Brushless MotorYes
  • Accessory Free Tool ChangeNo
  • Speed Ranges0 to 24,500 RPM
  • Lock-Off SwitchYes
  • Brake TypeNone
  • Anti-Restart TechnologyNo
  • Tether StyleTether Capable
  • Grip StyleBarrel Grip
  • Power SourceCordless
  • Battery SeriesM12 Redlithium
  • Charger IncludedYes
  • Overall Length4 1/2 in
  • IncludesCarrying Case, (2) Wrenches
  • Features20% More Power than Pneumatic, Greater Mobility and Access
  • Voltage 12V DC
  • Grinder Orientation Right Angle
  • Battery Capacity 2.0 Ah
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Collet Size 1/4 in
  • Number of Speed Settings 4
  • Lock-On Switch Yes
  • Anti-Kickback Clutch Type None
  • Safety Stop Mechanisms None
  • Dust Sealed Switch No
  • Application Grinding
  • Battery Model No. 38D763
  • Number of Batteries Included 2
  • Charger Model 2XKZ7
  • Tool Weight 1.2 lb
  • Case Included Yes
  • Tool Brand Milwaukee(R)
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list