!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE GRINDER, CORDED, 120V/4.2A, 1½ IN DIA, PADDLE, 25000 RPM, UL/CSA, 14 IN, LOCK-ON

DIE GRINDER, CORDED, 120V/4.2A, 1½ IN DIA, PADDLE, 25000 RPM, UL/CSA, 14 IN, LOCK-ON

DEWALT

DIE GRINDER, CORDED, 120V/4.2A, 1½ IN DIA, PADDLE, 25000 RPM, UL/CSA, 14 IN, LOCK-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER, CORDED, 120V/4.2A, 1½ IN DIA, PADDLE, 25000 RPM, UL/CSA, 14 IN, LOCK-ON

DIE GRINDER, CORDED, 120V/4.2A, 1½ IN DIA, PADDLE, 25000 RPM, UL/CSA, 14 IN, LOCK-ON

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $334.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWE4887
  • Mfr. Model # DWE4887
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 252
  • Shipping Weight 3.65 lbs

Product Details

This corded die grinder has a lock-on paddle switch and operates at 120V/4.2A. It has a maximum speed of 25000 RPM and meets the UL/CSA standard. The grinder has a wheel of 1½-inch diameter and an overall length of 14-inch. It has a straight orientation, a barrel grip, and a ¼-inch collet. The grinder includes two wrenches.

Technical Specs

  • ItemDie Grinder
  • Anti-Restart TechnologyNo
  • Collet Size1/4 in
  • Grip StyleBarrel Grip
  • Switch TypePaddle
  • Max. Speed25,000 RPM
  • Number of Speed Settings1
  • Collet Guard Type1/4 in Guard
  • Kit Contents(1) Bare Tool
  • Lock-On SwitchYes
  • Power SourceCorded
  • Includes(1) 1/4 in Collet, (2) Wrenches
  • ApplicationAll 1 1/2 in Grinding Applications
  • StandardsANCE, CSA Certified, UL Listed
  • Anti-Kickback Clutch Type None
  • Brake Type None
  • Current 4.2 A
  • Overall Length 14 in
  • Voltage 120V AC
  • Minimum Speed 25,000 RPM
  • Grinder Orientation Straight
  • Tether Style Tether Ready
  • Safety Stop Mechanisms None
  • For Wheel Dia. 1 1/2 in
  • Tool Weight 3.7 lb
  • Case Included No
  • Features AC/DC Capacity Works Off Welding Machines and Generators
  • Tool Brand DEWALT(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list