close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Pneumatic Die Grinder, Industrial, Grinder Type Die Grinder 1/4 In., 0.5 HP, Rear Exhaust, 7 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 1/4 In., Min. Hose Size 5/16 In., Ball Bearing Type, Compo
Technical Specs
Item Die Grinder
Horsepower 0.5 hp
Grinder Orientation Angle
Air Inlet Gender Female
Air Inlet 1/4 in Female
Kit Contents (1) Bare Tool
Switch Location Top
Vibration Level 2.6 m/sq sec
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 25,000 RPM
Handle Material Composite
Features High Performance, Superior Ergonomics
Series CP3019 Series
Tool Brand Chicago Pneumatic
Duty Heavy Duty
Collet Size 1/4 in
Air Inlet Connection Size 1/4 in
Max. Speed 25,000 RPM
Tool Style Straight
Safety Features Safety Lever
Switch Type Safety Lever
Power Source Air Powered
Air Consumption 19 cfm
Min. Hose Size 5/16 in
Bearing Type Ball
Overall Length 6 5/8 in
Standards EN ISO 11148-9:2012, ISO-28927-12
Tool Weight 0.8 lb
Country of Origin Hungary
(subject to change)