!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIE GRINDER 0.4 HP 30,000 RPM

DIE GRINDER 0.4 HP 30,000 RPM

DYNABRADE

DIE GRINDER 0.4 HP 30,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE GRINDER 0.4 HP 30,000 RPM

DIE GRINDER 0.4 HP 30,000 RPM

DYNABRADE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $662.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYD48203
  • Mfr. Model # 48203
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1568
  • Shipping Weight 0.9 lbs

Product Details

0.4 HP, 23.0 CFM @ Full Load, 1/4 In. Collet, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Overall Length 8.0 In.

Technical Specs

  • Item Die Grinder
  • Horsepower 0.5 hp
  • Grinder Orientation Straight
  • Air Inlet Gender Female
  • Air Inlet Type NPT
  • Tool Style Straight
  • Includes 1/4 in Collet Insert Mfr. No. 01485, 6mm Collet Insert Mfr. No. 01497
  • Safety Stop Mechanisms Safety-Lock Throttle Lever
  • Anti-Restart Technology Yes
  • Switch Type Lever
  • Lock-Off Switch Yes
  • Power Source Air Powered
  • Air Consumption 23 cfm
  • Min. Hose Size 1/4 in
  • Number of Speed Settings 1
  • Overall Length 8 1/4 in
  • Features (3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
  • Tool Weight 0.9 lb
  • Duty Heavy Duty
  • Collet Size 1/4 in: 6mm
  • Air Inlet Connection Size 1/4 in
  • Max. Speed 30,000 RPM
  • Air Inlet 1/4 in NPT Female
  • Kit Contents (1) Bare Tool
  • Material Application Carbon Fiber, Composites, Fiberglass, Metal
  • Safety Features Safety Lock Lever
  • Anti-Kickback Clutch Type None
  • Brake Type None
  • Tether Style Not Tether Capable
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Minimum Speed 18,000 RPM
  • Handle Material Composite
  • Application Deburring, Finishing, Material Removal, Polishing
  • Standards CE Certified, EAC Certified
  • Tool Brand Dynabrade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list