!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NO1 COLLET AND DIE, RIGHT HANDED, UNC THREAD, 1/4"-20, 2 PIECES

NO1 COLLET AND DIE, RIGHT HANDED, UNC THREAD, 1/4"-20, 2 PIECES

GREENFIELD THREADING

NO1 COLLET AND DIE, RIGHT HANDED, UNC THREAD, 1/4"-20, 2 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NO1 COLLET AND DIE, RIGHT HANDED, UNC THREAD, 1/4"-20, 2 PIECES

NO1 COLLET AND DIE, RIGHT HANDED, UNC THREAD, 1/4"-20, 2 PIECES

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $249.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF423026
  • Mfr. Model # 423026
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

This set comes with the complete collet and die assembly. This assembly comes titanium coated, with a right hand thread direction and a UNC thread measuring 1/4"-20.

Technical Specs

  • Item Die
  • Finish - Machining Bright (Uncoated)
  • Thread Pitch 20 mm
  • Outside Dia. 2 in
  • Die Thread Size 1/4"-20
  • Die Material Carbon Steel
  • Thread Type UNC
  • Thread Direction Right Hand
  • Primary Material Application General Purpose
  • Material - Machining Carbon Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list