!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAPHRAGM METERING PUMP,24 GPD,100

DIAPHRAGM METERING PUMP,24 GPD,100

CHEM-TECH

DIAPHRAGM METERING PUMP,24 GPD,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAPHRAGM METERING PUMP,24 GPD,100

DIAPHRAGM METERING PUMP,24 GPD,100

CHEM-TECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $949.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1AKE7
  • Mfr. Model # 1AKE7
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 1660
  • Shipping Weight 8.33 lbs

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Max. Flow (gpd) - Pumps 24.00 gpd
  • Voltage - Pumps 115 VAC
  • HP - Pumps 1/60
  • Flow Rate Output Control Adjustable
  • Reproducibility - Pumps +/-2.0%
  • Seals and O-Rings - Pumps CSPE
  • Head and Fitting Material - Pumps PVC
  • Self-Priming Yes
  • Motor RPM 51
  • Length 8-7/8"
  • Number of Feeds 1
  • Min. Flow Rate 2.4 gpd
  • Max. Strokes per Minute 51
  • Standards ETL, cETL, ETLsanitary, CE
  • Features Degassing
  • Chemical Metering Pump Type Diaphragm
  • Max. Pressure - Pumps 100 PSI
  • Max. Viscosity - Pumps 300 cP
  • Phase - Pumps 1
  • Turn Down Ratio - Pumps 10:1
  • Body Material - Pumps Acrylic/ABS
  • Ball Material - Pumps Ceramic
  • Diaphragm Material Hypalon
  • Suction Lift 4 ft.
  • Height 5"
  • Width 7-3/8"
  • Cord Length 6 ft.
  • cc/Min. 63.1
  • Hz 60
  • Includes 16 Feet Tubing, Valve/Strainer/Weight And Injection/Back Pressure Valve Assembly

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list